Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer Foam, Orange, 935S-050OR-0A0
Mfr # 935S-050OR-0A0
Zoro # G306125831
product price: $329.95
/ea
Free Shipping & Returns
$329.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 935S-050OR-0A0
- Zoro # G306125831
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Height | 9 |
Depth | 5.4 |
Details
Color | Orange |
Includes | Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 16 |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Storage Trunk Item | Case |
Item | Case with Lid Organizer Foam,Orange |
Description
Case with Lid Organizer Foam,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #12 (44082)
- KEO Countersink, 1 FL, 110 Deg, 1 In, Cobalt, TiN (55455-TiN)
- WESTWARD Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX83)
- GEARWRENCH 3/8" Drive 90-Tooth Compact Head Teardrop Ratchet 8" (81220T)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-1001)
- NANUK CASES Case with Foam, Graphite, 995S-011GP-0A0 (995S-011GP-0A0)
- NANUK CASES Case w/ Foam Insert for 28 Knives, Black (915S-080BK-0A0-21053)
- NANUK CASES Orange Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-020OR-0A0)
- NANUK CASES Case with Foam, Graphite, 910S-010GP-0A0 (910S-010GP-0A0)
- NANUK CASES Case, Black, 908S-000BK-0A0 (908S-000BK-0A0)
- PELICAN Black Protective Case, 44.9" L x 25.32" W x 16-1/2" D (1780-000-110)
- Nanuk Cases Hard Case Storage