Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer Foam, Blue, 935S-050BL-0A0
Mfr # 935S-050BL-0A0
Zoro # G106125932
Free Shipping & Returns
$329.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 935S-050BL-0A0
- Zoro # G106125932
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Height | 9 |
Depth | 5.4 |
Details
Color | Blue |
Includes | Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Weight | 16 |
Storage Trunk Item | Case |
Item | Case with Lid Organizer Foam,Blue |
Description
Case with Lid Organizer Foam,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex KNT-9K0080128US Extra Long Needle Nose Pliers Set - 2 Piece (KNT-9K0080128US)
- RIDGID Sectional Drain Cleaning Machine, K-1500B (K-1500B)
- XCELITE 5 1/2In Long Nose Wiring/Pickup Pliers (LN774512N)
- WILTON Magnetic Jaw Cap, 4-1/2 in, Fiber, PK2 (F-4.5)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Orange (915S-080OR-0A0-21052)
- NANUK CASES Case, Black, 908S-000BK-0A0 (908S-000BK-0A0)
- NANUK CASES Case with Padded Divider, Olive, 920S-020OL-0A0 (920S-020OL-0A0)
- NANUK CASES Graphite Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010GP-0A0)
- NANUK CASES Case 904 Empty with First Aid Logo, Red (904S-000RD-PA0-FSA01)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0004)
- PLATT Black Protective Case, 19"L x 14"W x 7-1/2"D (707)
- Nanuk Cases Hard Case Storage