Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer Foam, Black, 935S-050BK-0A0
Mfr # 935S-050BK-0A0
Zoro # G406125472
product price: $329.95
/ea
Free Shipping & Returns
$329.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 935S-050BK-0A0
- Zoro # G406125472
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Depth | 5.4 |
Height | 9 |
Details
Color | Black |
Includes | Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Lid Organizer Foam,Black |
Storage Trunk Item | Case |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Weight | 16 |
Description
Case with Lid Organizer Foam,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 49-56-6560 Hole Saw Arbor Adapter (49-56-6560)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1025300)
- KIPP Gear Levers, Style E, inch (K0179.16A4X80)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37512)
- NANUK CASES Case with Foam Take Down, Black, 985S-081BK-0A0-18332 (985S-081BK-0A0-18332)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-000YL-0A0)
- NANUK CASES Case w/ Foam Insert for 8 Knives, Silver (909S-080SV-0A0-19327)
- NANUK CASES Case with Foam Insert for DJI(TM) Mavic, 909S-080BK-0A0-19329 (909S-080BK-0A0-19329)
- NANUK CASES Orange Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-020OR-0A0)
- NANUK CASES Black Protective Case, 22"L x 14"W x 9"D (935S-000BK-0A0)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 935S-080BL-0A0-19017 (935S-080BL-0A0-19017)
- Nanuk Cases Hard Case Storage