Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer Divider, Yellow, 935S-060YL-0A0
Mfr # 935S-060YL-0A0
Zoro # G006125209
Free Shipping & Returns
$409.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 935S-060YL-0A0
- Zoro # G006125209
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Depth | 5.4 |
Height | 9 |
Details
Color | Yellow |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 16 |
Item | Case with Lid Organizer Divider,Yellow |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Storage Trunk Item | Waterproof Carry-On Hard Case with Lid Organizer and Padded Divider w/ Wheels |
Description
Case with Lid Organizer Divider,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Jointer And Tablesaw Push Pad Block (708815)
- WIHA Precision Torx Screwdriver T1 Round (26701)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide (TCMT3251 THM)
- ARROW FASTENER 6 MED Duty Bar Clamp (33406)
- NANUK CASES Black Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000BK-0A0)
- NANUK CASES Case, Silver, 940S-000SV-0A0 (940S-000SV-0A0)
- NANUK CASES Case with Foam Insert for (21258), 910S-080OL-0A0-21258 (910S-080OL-0A0-21258)
- NANUK CASES Case with Foam, Silver, 909S-010SV-0A0 (909S-010SV-0A0)
- NANUK CASES Yellow Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2004)
- NANUK CASES Case with Foam, Olive, 960S-010OL-0A0 (960S-010OL-0A0)
- PELICAN Black Protective Case, 13.37" L x 11.62" W x 6" D, Weight: 5.19 lb (1400)
- Nanuk Cases Hard Case Storage