Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer Divider, Yellow, 933S-060YL-0A0
Mfr # 933S-060YL-0A0
Zoro # G306125596
product price: $445.95
/ea
Free Shipping & Returns
$445.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 933S-060YL-0A0
- Zoro # G306125596
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 20 |
Overall Width | 11 |
Overall Height | 17 |
Depth | 7.3 |
Height | 10.1 |
Details
Color | Yellow |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Load Capacity | 2223 cu.in | 0.93 cu.ft | 36.4 L |
Item | Case with Lid Organizer Divider,Yellow |
Weight | 12 |
Description
Case with Lid Organizer Divider,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Magnetic Tip Slotted Screwdriver 5/16 in Round (66-013-A)
- ZORO SELECT Vibration Isolator, 125 Lb Max, M8 x 1.25, Material: Rubber (2NPC1)
- HALDER SIMPLEX Simplex 50 Mallet with Black Rubber and (3029.05)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100300)
- NANUK CASES Case 903 Empty with First Aid Logo, Red (903S-000RD-PA0-FSA01)
- NANUK CASES Case with Foam Insert for 40 Knives, Red, 915S-080RD-0A0-21052 (915S-080RD-0A0-21052)
- NANUK CASES Case, Olive, 920S-000OL-0A0 (920S-000OL-0A0)
- NANUK CASES Case with Foam Take Down, Olive, 985S-081OL-0A0-18332 (985S-081OL-0A0-18332)
- NANUK CASES Case with Foam, Olive, 960S-010OL-0A0 (960S-010OL-0A0)
- NANUK CASES Case with Padded Divider, Orange, 908S-020OR-0A0 (908S-020OR-0A0)
- PLATT Protective Case, 18-1/4"L x 15-1/2"W (800T-CB)
- Nanuk Cases Hard Case Storage