Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer Divider, Orange, 933S-060OR-0A0
Mfr # 933S-060OR-0A0
Zoro # G306125541
Free Shipping & Returns
$445.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 933S-060OR-0A0
- Zoro # G306125541
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 20 |
Overall Width | 11 |
Overall Height | 17 |
Depth | 7.3 |
Height | 10.1 |
Details
Color | Orange |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Lid Organizer Divider,Orange |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Weight | 12 |
Load Capacity | 2223 cu.in | 0.93 cu.ft | 36.4 L |
Description
Case with Lid Organizer Divider,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 3, M08X30, Plastic, Red RAL 3020, Comp: Steel (K0269.30884X30)
- GREENLEE Knockout Draw Stud, 1-1/8", Steel (DSBB-1-1/8)
- DEWALT 1/16" Black Oxide Split Point Drill Bit (2-Pack) (DW1104)
- DEWALT 4" Adjustable Flaring Cup Wheel guard (Type 11 wheels) (D284934)
- NANUK CASES Red Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0009)
- NANUK CASES Yellow Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2004)
- NANUK CASES Case with Foam, Black, 965S-010BK-0A0 (965S-010BK-0A0)
- NANUK CASES Case, Black, 985S-001BK-0A0 (985S-001BK-0A0)
- NANUK CASES Case, Silver, 940S-000SV-0A0 (940S-000SV-0A0)
- NANUK CASES Black Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-000BK-0A0)
- PLATT Black Blow-Molded Case, 28"L x 9"W x 4-1/2"D (901)
- Nanuk Cases Hard Case Storage