Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer Divider, Olive, 945S-060OL-0A0
Mfr # 945S-060OL-0A0
Zoro # G906126115
product price: $499.95
/ea
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 945S-060OL-0A0
- Zoro # G906126115
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 26 |
Overall Width | 10 |
Overall Height | 21 |
Height | 8.8 |
Depth | 6.1 |
Details
Color | Olive |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 17 |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Item | Case with Lid Organizer Divider,Olive |
Load Capacity | 3067 cu.in | 1.77 cu.ft | 50.2 L |
Description
Case with Lid Organizer Divider,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 11/16 in. (1LCR2)
- PLATT Black Blow-Molded Case, 15"L x 11-1/4"W x 3-1/4"D (509)
- PROTO 3/8 in Drive, 17mm 12 pt Metric Socket, 12 Points (J5280AM)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 5/8" (84638)
- NANUK CASES Case with Foam, Graphite, 995S-011GP-0A0 (995S-011GP-0A0)
- NANUK CASES Case w/ Foam Insert for 28 Knives, Black (915S-080BK-0A0-21053)
- NANUK CASES Purple Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0013)
- NANUK CASES Case with Lid Organizer Divider, Blue, 935S-060BL-0A0 (935S-060BL-0A0)
- NANUK CASES Case with Foam, Olive, 985S-011OL-0A0 (985S-011OL-0A0)
- NANUK CASES Case, Black, 985S-001BK-0A0 (985S-001BK-0A0)
- NANUK CASES Case, Black, 909S-000BK-0A0 (909S-000BK-0A0)
- Nanuk Cases Hard Case Storage