Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer Divider, Olive, 920S-060OL-0A0
Mfr # 920S-060OL-0A0
Zoro # G006125773
product price: $272.95
/ea
Free Shipping & Returns
$272.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 920S-060OL-0A0
- Zoro # G006125773
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Olive |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Weight | 7 |
Item | Case with Lid Organizer Divider,Olive |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Description
Case with Lid Organizer Divider,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable handle, antistatic, M06 internal threads, Handle length 65mm (K0269.1120624)
- STARRETT Dial Test Indicator Set, 1-9/16", White (3908A)
- MAKITA 18V 3/4" Square (XWT07T)
- KRAFT TOOL Brick Trowel, Narrow London, 4-3/4 x 11 in (RO1416-11)
- NANUK CASES Case with Lid Organizer Divider, Graphite, 935S-060GP-0A0 (935S-060GP-0A0)
- NANUK CASES Case with Padded Divider, Black, 960S-020BK-0A0 (960S-020BK-0A0)
- NANUK CASES Case, Olive, 920S-000OL-0A0 (920S-000OL-0A0)
- NANUK CASES Case with Foam Insert for Oculus 2, 925S-080GP-0A0-21313 (925S-080GP-0A0-21313)
- NANUK CASES Case with Foam Insert for (21256), 909S-080SV-0A0-21256 (909S-080SV-0A0-21256)
- NANUK CASES Case, Black, 968S-000BK-0A0 (968S-000BK-0A0)
- PELICAN Black Protective Case, 22.07"L x 17.9"W x 10.4"D (1560)
- Nanuk Cases Hard Case Storage