Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer Divider, Graphite, 945S-060GP-0A0
Mfr # 945S-060GP-0A0
Zoro # G606125562
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 945S-060GP-0A0
- Zoro # G606125562
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 26 |
Overall Width | 10 |
Overall Height | 21 |
Height | 8.8 |
Depth | 6.1 |
Details
Color | Graphite |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Weight | 17 |
Load Capacity | 3067 cu.in | 1.77 cu.ft | 50.2 L |
Item | Case with Lid Organizer Divider,Graphite |
Description
Case with Lid Organizer Divider,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16" x 18" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL18X13/16X1/2)
- CONCRETE PUMP SUPPLY Coupling, 2'' Heavy Duty (C20SD)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7013)
- HHIP 1/2" C-6 9 Piece Boring Bar Set (1001-0002)
- NANUK CASES Case w/ Foam Insert for 28 Knives, Black (915S-080BK-0A0-21053)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010YL-0A0)
- NANUK CASES Case with Foam, Olive, 909S-010OL-0A0 (909S-010OL-0A0)
- NANUK CASES Case with Foam, Black, 985S-081BK-0A0-18249 (985S-081BK-0A0-18249)
- NANUK CASES Case 935 Empty with First Aid Logo, Red (935S-000RD-PA0-FSA01)
- NANUK CASES Case with Foam Insert for 40 Knives, Red, 915S-080RD-0A0-21052 (915S-080RD-0A0-21052)
- SKB Black Protective Case, 18.20"L x 8.98"W x 7.30"D (3I-1706-6B-C)
- Nanuk Cases Hard Case Storage