Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer Divider, Graphite, 935S-060GP-0A0
Mfr # 935S-060GP-0A0
Zoro # G806125485
product price: $409.95
/ea
Free Shipping & Returns
$409.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 935S-060GP-0A0
- Zoro # G806125485
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Depth | 5.4 |
Height | 9 |
Details
Color | Graphite |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Weight | 16 |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Item | Case with Lid Organizer Divider,Graphite |
Description
Case with Lid Organizer Divider,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Box End Wrench, 17 x 19mm, 12 in. L (5MR04)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 3/4 Dia, 1 D (63134190108)
- MITUTOYO Small Hole Detector, 4.5mm dia. (178-392)
- KRAFT TOOL Double 3/16" V-Notch Steel Rake Head, 18 (GG591-01)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010BK-0A0)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 935S-080BL-0A0-19017 (935S-080BL-0A0-19017)
- NANUK CASES Case with Foam Insert for Oculus 2, 925S-080GP-0A0-21313 (925S-080GP-0A0-21313)
- NANUK CASES Case with Lid Organizer Foam, Orange, 935S-050OR-0A0 (935S-050OR-0A0)
- NANUK CASES Case with Lid Organizer Divider, Red, 935S-060RD-0A0 (935S-060RD-0A0)
- NANUK CASES Yellow Carrying Case, 16.9"L x 12.9"W x 9.3"D (918-0004)
- PLATT Black Blow-Molded Case, 14"L x 9"W x 2-1/4"D (409)
- Nanuk Cases Hard Case Storage