Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer Divider, Graphite, 933S-060GP-0A0
Mfr # 933S-060GP-0A0
Zoro # G306125459
product price: $445.95
/ea
Free Shipping & Returns
$445.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 933S-060GP-0A0
- Zoro # G306125459
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 20 |
Overall Width | 11 |
Overall Height | 17 |
Height | 10.1 |
Depth | 7.3 |
Details
Color | Graphite |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 12 |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Load Capacity | 2223 cu.in | 0.93 cu.ft | 36.4 L |
Item | Case with Lid Organizer Divider,Graphite |
Description
Case with Lid Organizer Divider,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Forstner Bit, 1/4" dia. (PB-001)
- CDI Preset Torque Screwdrivers, 4 to 40 In-lb (401SP)
- IDEAL Repl Blade Set For 30-696 (LA-4102)
- DEWALT 25mm SGL Snap Off Knife (DWHT10045)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000YL-0A0)
- NANUK CASES Case with Foam, Red, 904S-010RD-0A0 (904S-010RD-0A0)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-010YL-0A0)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 920S-060YL-0A0 (920S-060YL-0A0)
- NANUK CASES Case with Foam, Lime, 908S-010LI-0A0 (908S-010LI-0A0)
- NANUK CASES Case with Foam for 2 Bodies DSLR Silver (935S-080SV-0A0-20060)
- PELICAN Panel Frame Kit for 1430 Case, Dustproof (1430PF)
- Nanuk Cases Hard Case Storage