Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer Divider, Graphite, 920S-060GP-0A0
Mfr # 920S-060GP-0A0
Zoro # G006125612
Free Shipping & Returns
$272.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 920S-060GP-0A0
- Zoro # G006125612
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Height | 6.8 |
Depth | 4.1 |
Details
Color | Graphite |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 7 |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Item | Case with Lid Organizer Divider,Graphite |
Description
Case with Lid Organizer Divider,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, 1,200 W Watt, Pistol Handle (4HWK2)
- TENG TOOLS Straight/Right High Leverage Tin Snips - 491W (491W)
- KNIPEX 5 1/4 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (77 42 130)
- PALMGREN 5" Standard Duty Multi-Jaw Rotating Vise with Swivel Base (9629503)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 935S-080BL-0A0-19017 (935S-080BL-0A0-19017)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000BK-0A0)
- NANUK CASES Case 908 Empty with First Aid Logo, Red (908S-000RD-PA0-FSA01)
- NANUK CASES Case, Graphite, 995S-001GP-0A0 (995S-001GP-0A0)
- NANUK CASES Case with Foam Insert for (21258), 910S-080OL-0A0-21258 (910S-080OL-0A0-21258)
- NANUK CASES Case with Padded Divider, Olive, 920S-020OL-0A0 (920S-020OL-0A0)
- NANUK CASES 909 Waterproof Hard Case With Foam Insert (909-1001)
- Nanuk Cases Hard Case Storage