Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer Divider, Black, 933S-060BK-0A0
Mfr # 933S-060BK-0A0
Zoro # G806125980
Free Shipping & Returns
$445.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 933S-060BK-0A0
- Zoro # G806125980
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 20 |
Overall Width | 11 |
Overall Height | 17 |
Depth | 7.3 |
Height | 10.1 |
Details
Color | Black |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Weight | 12 |
Item | Case with Lid Organizer Divider,Black |
Load Capacity | 2223 cu.in | 0.93 cu.ft | 36.4 L |
Description
Case with Lid Organizer Divider,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Leather, 0 Pockets (5108-24)
- WRIGHT TOOL 1 in Drive, 1-9/16" 12 pt SAE Socket, 12 Points (8150)
- JACOBS CHUCK 1/4""ADAPT A DRIVE (30248)
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 14.0X1.50Mm Overall Length 21Mm (92714)
- NANUK CASES Black Protective Case, 19.8"L x 16"W x 7.6"D (930S-010BK-0A0)
- NANUK CASES Black Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0001)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 908S-010BL-0A0 (908S-010BL-0A0)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-010YL-0A0)
- NANUK CASES Yellow Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000YL-0A0)
- NANUK CASES Hard Protective Case with Foam, Black (962S-010BK-0A0)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 3-3/4"D (208)
- Nanuk Cases Hard Case Storage