Shop All Hard Case Storage
Nanuk Cases
Case with Lid Org with F Sony(R) A7, 935S-070RD-0A0-19017
Mfr # 935S-070RD-0A0-19017
Zoro # G706126391
product price: $374.95
/ea
Free Shipping & Returns
$374.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 935S-070RD-0A0-19017
- Zoro # G706126391
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Depth | 5.4 |
Height | 9 |
Details
Color | Red |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Lid Org with F Sony(R) A7 |
Weight | 14 |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Storage Trunk Item | Waterproof Carry-On Hard Case with Lid Organizer and Wheels |
Description
Case with Lid Org with F Sony(R) A7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Grinder, 1/4 Ergo 3Hp 34,000R (12L1001-36RT)
- S & W MANUFACTURING Knrl Knob Stud, M10, 38mm dia., 76mm, SS (MWSS-023)
- SUPERIOR STEEL T25 Single End Torx Screwdriver Bits - 1 Inch Long, PK 50 (BT125-50PK)
- WESTWARD Nut Driver, Metric, Hollow Round, 7.0mm (401L43)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-000OR-0A0)
- NANUK CASES Case with Foam Insert for 6 Wine Bottles, 938S-080BK-0A0-19365 (938S-080BK-0A0-19365)
- NANUK CASES Case with Foam Insert for DJI(TM) Insp, 935S-080BK-0A0-21180 (935S-080BK-0A0-21180)
- NANUK CASES Black Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-010BK-0A0)
- NANUK CASES Case, Red, 915S-000RD-0A0 (915S-000RD-0A0)
- NANUK CASES Case with Padded Divider, Black, 960S-020BK-0A0 (960S-020BK-0A0)
- PELICAN Black Micro Case, 6.82"L x 4-3/4"W x 2.12"D (1020S)
- Nanuk Cases Hard Case Storage