Shop All Hard Case Storage
Nanuk Cases
Case with Lid Org with Divider, Yellow, 955S-060YL-0A0
Mfr # 955S-060YL-0A0
Zoro # G806126147
Free Shipping & Returns
$599.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 955S-060YL-0A0
- Zoro # G806126147
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 26 |
Overall Width | 20 |
Overall Height | 12 |
Depth | 8.1 |
Height | 11.8 |
Details
Color | Yellow |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 3815 cu.in | 2.2 cu.ft | 62.5 L |
Weight | 24 |
Item | Case with Lid Org with Divider,Yellow |
Storage Trunk Item | Waterproof Carry-On Hard Case with Lid Organizer and Padded Divider w/Wheels |
Description
Case with Lid Org with Divider,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Tube Grease (1615430010)
- FEIN CG10-115PDE 4-1/2 In. Angle Grinder (CG10-115PDE)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1" HEIGHT (Z9981-9P)
- HOLEX Combination wrench- chrome-plated- Width across flats: 10mm (613950 10)
- NANUK CASES Case, Blue, 935S-000BL-0A0 (935S-000BL-0A0)
- NANUK CASES Orange Padded Divider Case, 16.9"L x 12.9"W x 9.3"D (918-2003)
- NANUK CASES Case 910 with First Aid Logo, Red (910S-000RD-PA0-FSA01)
- NANUK CASES 909 Waterproof Hard Case With Foam Insert (909-1001)
- NANUK CASES Black Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010BK-0A0)
- NANUK CASES Case with Foam Insert for 28 Knives, Red, 915S-080RD-0A0-21053 (915S-080RD-0A0-21053)
- NANUK CASES Case with Foam Insert for DJI(TM) Insp, 935S-080BK-0A0-21180 (935S-080BK-0A0-21180)
- Nanuk Cases Hard Case Storage