Shop All Hard Case Storage
Nanuk Cases
Case with Lid Org with Divider, Yellow, 930S-060YL-0A0
Mfr # 930S-060YL-0A0
Zoro # G906125385
product price: $399.95
/ea
Free Shipping & Returns
$399.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 930S-060YL-0A0
- Zoro # G906125385
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 21 |
Overall Width | 9 |
Overall Height | 17 |
Height | 7.6 |
Depth | 4.8 |
Details
Color | Yellow |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Item | Case with Lid Org with Divider,Yellow |
Load Capacity | 1615 cu.in | 0.93 cu.ft | 26.5 L |
Weight | 10 |
Description
Case with Lid Org with Divider,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Head (150-832)
- WILTON Jaw Inserts, 5 1/2 x 1/2 x 3/4, PK2 (11127S41)
- PROTO 3/8 in Drive, 9/32" 12 pt SAE Socket, 12 Points (J5209)
- KLEIN TOOLS 4.5 mm Cushion-Grip™ Nut Driver 3-Inch Hollow Shaft (630-4.5MM)
- NANUK CASES Case with Foam, Olive, 960S-010OL-0A0 (960S-010OL-0A0)
- NANUK CASES Case, Graphite, 995S-001GP-0A0 (995S-001GP-0A0)
- NANUK CASES Case with Foam, Black, 965S-010BK-0A0 (965S-010BK-0A0)
- NANUK CASES Case 975, No Wheels Two Man Carry, Black (975T-000BK-0A0)
- NANUK CASES Graphite Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010GP-0A0)
- NANUK CASES Case 909 Empty with First Aid Logo, Red (909S-000RD-PA0-FSA01)
- SEAHORSE Seahorse 920 Wheeled Case with Foam- Black (920FBK)
- Nanuk Cases Hard Case Storage