Shop All Hard Case Storage
Nanuk Cases
Case with Lid Org with Divider, Yellow, 925S-060YL-0A0
Mfr # 925S-060YL-0A0
Zoro # G506125327
product price: $292.95
/ea
Free Shipping & Returns
$292.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 925S-060YL-0A0
- Zoro # G506125327
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 20 |
Overall Width | 8 |
Overall Height | 16 |
Depth | 4.3 |
Height | 7 |
Details
Color | Yellow |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Load Capacity | 1284 cu.in | 0.74 cu.ft | 21 L |
Weight | 8 |
Item | Case with Lid Org with Divider,Yellow |
Description
Case with Lid Org with Divider,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Narrow Chisel Hex Collar, 1 In. Hex (HS2362)
- MILWAUKEE TOOL 4/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B04A)
- PFERD 10" Mill File - Tapered, Bastard Cut (19007)
- SAWSTOP TGP2 27 in. In-Line Router Table Assembly RT-F27, RT-PSW, RT-ST2, RT-C27 (RT-TGP)
- NANUK CASES Case with Lid Organizer Divider, Black, 933S-060BK-0A0 (933S-060BK-0A0)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1004)
- NANUK CASES Case, Red, 903S-000RD-0A0 (903S-000RD-0A0)
- NANUK CASES Case with Foam, Orange, 908S-010OR-0A0 (908S-010OR-0A0)
- NANUK CASES Black Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-020BK-0A0)
- NANUK CASES Black Protective Case, 25-3/8"L x 20"W x 14-1/2"D (960S-010BK-0A0)
- PELICAN ProtCase, 5 3/4 in, PdLkHsp/PrPu, Blk (IM2075)
- Nanuk Cases Hard Case Storage