Shop All Hard Case Storage
Nanuk Cases
Case with Lid Org with Divider, Silver, 925S-060SV-0A0
Mfr # 925S-060SV-0A0
Zoro # G806125300
Free Shipping & Returns
$292.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 925S-060SV-0A0
- Zoro # G806125300
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 20 |
Overall Width | 8 |
Overall Height | 16 |
Depth | 4.3 |
Height | 7 |
Details
Color | Silver |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Item | Case with Lid Org with Divider,Silver |
Load Capacity | 1284 cu.in | 0.74 cu.ft | 21 L |
Weight | 8 |
Description
Case with Lid Org with Divider,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Threading Head, Quick-Opening (811A)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426B)
- MILWAUKEE TOOL 9/16 in. SAE Ratcheting Combination Wrench (45-96-9218)
- DRILL AMERICA 7/16"-14x6" HSS Pulley Tap (DWTET6X7/16-14)
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OL-0A0-21172 (920S-080OL-0A0-21172)
- NANUK CASES Case with Foam Insert for 3 Wine Bottles, 935S-080OR-0A0-20192 (935S-080OR-0A0-20192)
- NANUK CASES Case, Yellow, 950S-000YL-0A0 (950S-000YL-0A0)
- NANUK CASES Graphite Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010GP-0A0)
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D, Overall Width: 17.3" (995-1001)
- NANUK CASES Hard Protective Case without Foam, Orange (962S-000OR-0A0)
- PELICAN ProtAirCase, 9 39/64 in, PrPu, Blk (016070-0011-110)
- Nanuk Cases Hard Case Storage