Shop All Hard Case Storage
Nanuk Cases
Case with Lid Org with Divider, Orange, 955S-060OR-0A0
Mfr # 955S-060OR-0A0
Zoro # G406126073
Free Shipping & Returns
$599.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 955S-060OR-0A0
- Zoro # G406126073
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 26 |
Overall Width | 20 |
Overall Height | 12 |
Depth | 8.1 |
Height | 11.8 |
Details
Color | Orange |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 24 |
Storage Trunk Item | Waterproof Carry-On Hard Case with Lid Organizer and Padded Divider w/Wheels |
Load Capacity | 3815 cu.in | 2.2 cu.ft | 62.5 L |
Item | Case with Lid Org with Divider,Orange |
Description
Case with Lid Org with Divider,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Electronic Torque 3/8in Drive Wrench 10- (ST96525)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AA)
- PANAVISE 7/16 x 5" Magnetic Vise Base (335)
- K-TOOL INTERNATIONAL Telescopic Flexible Head Magnetic Retrieving Tool (KTI70915)
- NANUK CASES Yellow Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2004)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020YL-0A0)
- NANUK CASES Case, Graphite, 995S-001GP-0A0 (995S-001GP-0A0)
- NANUK CASES Case with Foam Insert for 5Up, Silver, 933S-080SV-0A0-21021 (933S-080SV-0A0-21021)
- NANUK CASES Case with Laptop Kitwith Strap, 923S-041GP-0A0 (923S-041GP-0A0)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010BK-0A0)
- PROSKIT Tool Case, 18X13X6 (900-011)
- Nanuk Cases Hard Case Storage