Shop All Hard Case Storage
Nanuk Cases
Case with Lid Org with Divider, Orange, 938S-060OR-0A0
Mfr # 938S-060OR-0A0
Zoro # G206125702
Free Shipping & Returns
$524.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 938S-060OR-0A0
- Zoro # G206125702
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 24 |
Overall Width | 16 |
Overall Height | 14 |
Depth | 9.5 |
Height | 13.2 |
Details
Color | Red |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Lid Org with Divider,Orange |
Weight | 19 |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Load Capacity | 3118 cu.in | 1.8 cu.ft | 51.1 L |
Description
Case with Lid Org with Divider,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Replacement Grinder Flange Nut Set (75099)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-5-1)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.29"L, HR Phenolic (0085-E)
- C.H. HANSON Pivot Square, Aluminum, 11 x 8 In, Holster (3060)
- NANUK CASES Case with Foam Sennheiser(TM) AVX, Lime, 904S-080LI-0A0-19128 (904S-080LI-0A0-19128)
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- NANUK CASES Case with Lid Organizer Divider, Orange, 945S-060OR-0A0 (945S-060OR-0A0)
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D (995-0001)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1004)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-010YL-0A0)
- NANUK CASES Foam Inserts, 3 Part, 995 Nanuk Case (995-FOAM)
- Nanuk Cases Hard Case Storage