Shop All Hard Case Storage
Nanuk Cases
Case with Lid Org with Divider, Orange, 925S-060OR-0A0
Mfr # 925S-060OR-0A0
Zoro # G406125274
product price: $292.95
/ea
Free Shipping & Returns
$292.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 925S-060OR-0A0
- Zoro # G406125274
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 20 |
Overall Width | 8 |
Overall Height | 16 |
Depth | 4.3 |
Height | 7 |
Details
Color | Orange |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 8 |
Item | Case with Lid Org with Divider,Orange |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Load Capacity | 1284 cu.in | 0.74 cu.ft | 21 L |
Description
Case with Lid Org with Divider,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Round File, Round, Second/Double, 4inL (73393500)
- WIDIA Diamond Turning Insert, Diamond, 3, VBGT, .5, Carbide (VBGT33051P)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52809)
- CMT Forstner Bit, 1/2" (537.127.31)
- NANUK CASES Case with Foam, Black, 965S-010BK-0A0 (965S-010BK-0A0)
- NANUK CASES Case with Foam Insert for 3 Wine Bottles, 935S-080OR-0A0-20192 (935S-080OR-0A0-20192)
- NANUK CASES Case 909 Empty with First Aid Logo, Red (909S-000RD-PA0-FSA01)
- NANUK CASES Black Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010BK-0A0)
- NANUK CASES Case with Lid Organizer Foam, Blue, 935S-050BL-0A0 (935S-050BL-0A0)
- NANUK CASES Case w/ Foam Insert for 28 Knives, Black (915S-080BK-0A0-21053)
- PLATT Black Blow-Molded Case, 8"L x 5"W x 1-3/4"D, Material: High Density Polyethylene (110)
- Nanuk Cases Hard Case Storage