Shop All Hard Case Storage
Nanuk Cases
Case with Lid Org, Sony(R) A7, Graphite, 920S-070GP-0A0-19135
Mfr # 920S-070GP-0A0-19135
Zoro # G306125671
product price: $289.95
/ea
Free Shipping & Returns
$289.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Custom Foam, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 920S-070GP-0A0-19135
- Zoro # G306125671
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Height | 6.8 |
Depth | 4.1 |
Details
Color | Graphite |
Includes | Custom Foam, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Lid Org,Sony(R) A7,Graphite |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Weight | 7 |
Description
Case with Lid Org,Sony(R) A7,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 Locking Pliers (4935576)
- ROBERTS/Q.E.P.. 6PK XL HD Grout Sponge (70005Q-6D)
- KOMELON 25 ft Tape Measure, 1 in Blade (SS125)
- AMPCO SAFETY TOOLS Scraper, Stiff, 4", Nickel Aluminum Bronze (S-31)
- NANUK CASES Yellow Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2004)
- NANUK CASES Case with Foam, Silver, 920S-010SV-0A0 (920S-010SV-0A0)
- NANUK CASES Black Protective Case, 18.7"L x 14.8"W x 7"D (925S-000BK-0A0)
- NANUK CASES Black Protective Case, 19.8"L x 16"W x 7.6"D (930S-010BK-0A0)
- NANUK CASES Case, Red, 903S-000RD-0A0 (903S-000RD-0A0)
- NANUK CASES Case with Foam, Silver, 903S-010SV-0A0 (903S-010SV-0A0)
- GLOBAL INDUSTRIAL Waterproof Hard Case w/Pinch Tear Foam, 16-11/32L x 13-3/16W x 4-3/4H, Black (493400)
- Nanuk Cases Hard Case Storage