Shop All Hard Case Storage
Nanuk Cases
Case with Laptop Kitwith Strap, 923S-041BK-0A0
Mfr # 923S-041BK-0A0
Zoro # G706126100
Free Shipping & Returns
$379.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Laptop kit, strap, TSA Latches
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 19
- Overall Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 923S-041BK-0A0
- Zoro # G706126100
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 19 |
Overall Width | 7 |
Overall Height | 16 |
Depth | 3.6 |
Height | 6.3 |
Details
Includes | Laptop kit, strap, TSA Latches |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Laptop Case Kit |
Item | Case with Laptop Kitwith Strap |
Load Capacity | 1019 cu.in | 0.57 cu.ft | 16.7 L |
Weight | 12 |
Description
Case with Laptop Kitwith Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Collection Bags, 3-11/16ftLx47-1/4inH, PK5 (717531)
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252002)
- KIPP Adjustable Handle Size: 4, M12X70, Plastic, Black RAL 7021, Comp: Steel (K0269.4121X70)
- DRILLCO 33mm x 2.0, Metric Bottoming Tap (28E330BB)
- NANUK CASES Case with Lid Org with F for 5Up, Black, 933S-070BK-0A0-21021 (933S-070BK-0A0-21021)
- NANUK CASES Yellow Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000YL-0A0)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-0004)
- NANUK CASES Case with Foam, Olive, 985S-011OL-0A0 (985S-011OL-0A0)
- NANUK CASES Case, Olive, 908S-000OL-0A0 (908S-000OL-0A0)
- NANUK CASES Case with Foam, Black, 909S-010BK-0A0 (909S-010BK-0A0)
- PELICAN Black Protective Case, 33.43" L x 28.4" W x 17.65" D (1690)
- Nanuk Cases Hard Case Storage