Shop All Gun Cases & Bags
Nanuk Cases
Case with Glock, Yellow
Mfr # 910S-080YL-0J0-18002
Zoro # G506125907
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Yellow
- Material NK-7 High Impact Polypropylene
- Width (In.) 11.1
- Overall Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 910S-080YL-0J0-18002
- Zoro # G506125907
- Country of Origin Canada
- Category Gun Cases & Bags
Dimensions
Size | Medium |
Width (In.) | 11.1 |
Overall Width | 5 |
Overall Length | 15 |
Overall Height | 12 |
Height | 4.7 |
Length | 14.3 |
Details
Item | Waterproof 2UP Glock Pistol Hard Case |
Color | Yellow |
Material | NK-7 High Impact Polypropylene |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Includes | Custom Foam |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 4 |
Description
Case with Glock,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 37-inch Outdoor Fire Pit Table, Black (50-153)
- TARPS NOW 10 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1010)
- SCENIC ROAD Scenic Road Wall Mount Pail Holder Black 5 Gallon - SR300 (581132)
- GRILL MARK Steel Grill Topper 16 in. L X 12 in. W 1 pk (00123ACE)
- NANUK CASES Case w/foam insert for AR - Black (990S-081BK-0A0-14098)
- NANUK CASES Customized Foam Insert for Classic (910-FOAM_CLASG)
- NANUK CASES Case w/foam insert for AR - Olive (990S-081OL-0A0-14098)
- NANUK CASES Case with Glock, Yellow (909S-080YL-0J0-17333)
- NANUK CASES Case w/foam insert for 6UP Pistol-Graph. (935S-080GP-0A0-16708)
- NANUK CASES Customized Foam Insert (909) for Classic (909-FOAM_CLASG)
- HOPPES Gun Cleaner, Size 4 oz. (GC4)
- Nanuk Cases Shooting & Archery Gear