Shop All Gun Cases & Bags
Nanuk Cases
Case with Glock, Tan
Mfr # 910S-080TN-0J0-18002
Zoro # G406125823
Free Shipping & Returns
$102.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Size Medium
- Material NK-7 High Impact Polypropylene
- Width (In.) 11.1
- Overall Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 910S-080TN-0J0-18002
- Zoro # G406125823
- Country of Origin Canada
- Category Gun Cases & Bags
Dimensions
Size | Medium |
Width (In.) | 11.1 |
Overall Width | 5 |
Overall Length | 15 |
Length | 14.3 |
Overall Height | 12 |
Height | 4.7 |
Details
Item | Waterproof 2UP Glock Pistol Hard Case |
Color | Tan |
Material | NK-7 High Impact Polypropylene |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Includes | Custom Foam |
Weight | 4 |
Description
Case with Glock,Tan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRTHCO ENGINEERING WirthCo 30200 Battery Doctor Roundtapper Kit (30200)
- REPEL Tick Defense Insect Repellent Liquid For Mosquitoes/Ticks 6 oz (HG-94240)
- JAYDEE BOEN Sail Canopy, Square, Red, 12ftX12ft (SH-40004)
- STENS Throttle Trigger For Husqvarna Oem : Partner 506372003 630-020 (630-020)
- NANUK CASES Customized Foam Insert for Glock (909-FOAM_GLOCK)
- NANUK CASES Case w/foam insert for AR - Olive (990S-081OL-0A0-14098)
- NANUK CASES Case with Glock, Red (909S-080RD-0J0-17333)
- NANUK CASES Customized Foam Insert (909) for Classic (909-FOAM_CLASG)
- NANUK CASES Customized Foam Insert for Classic (910-FOAM_CLASG)
- NANUK CASES Case with Glock, Black (909S-080BK-0J0-17333)
- PLANO Protective Case, 14-7/8" W x 17-1/8" L x 5-3/4" H (1010164)
- Nanuk Cases Gun Cases & Bags