Shop All Gun Cases & Bags
Nanuk Cases
Case with Glock, Tan
Mfr # 909S-080TN-0J0-17333
Zoro # G506126140
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small
- Material NK-7 High Impact Polypropylene
- Width (In.) 9
- Weight 3
- Height 4.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 909S-080TN-0J0-17333
- Zoro # G506126140
- Country of Origin Canada
- Category Gun Cases & Bags
Dimensions
Size | Small |
Width (In.) | 9 |
Height | 4.38 |
Overall Height | 10 |
Overall Width | 5 |
Overall Length | 13 |
Length | 12.64 |
Details
Item | Waterproof Professional Glock Pistol/Gun Case |
Color | Tan |
Material | NK-7 High Impact Polypropylene |
Weight | 3 |
Includes | Custom foam |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 295 cu.in | 0.18 cu.ft | 4.8 L |
Description
Case with Glock,Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield Patio Planter 20x20 - White (5825-W)
- STENS Carburetor For Kohler Cv490, Cv491 And Cv492 12 853 118-S Tractor (520-345)
- RAMIK Bar Rat And Mouse Poison, 4 Lb. (116331)
- CUB CADET Adapter, ASM, 25mm (68702220)
- NANUK CASES Case with Glock, Yellow (909S-080YL-0J0-17333)
- NANUK CASES Case with Glock, Red (909S-080RD-0J0-17333)
- NANUK CASES Case with Glock, Black (909S-080BK-0J0-17333)
- NANUK CASES Customized Foam Insert for Glock (909-FOAM_GLOCK)
- NANUK CASES Customized Foam Insert (909) for Classic (909-FOAM_CLASG)
- NANUK CASES Case w/foam insert for AR - Olive (990S-081OL-0A0-14098)
- PLANO Protective Case, 14-1/2" W x 16-3/4" L x 6 H (140402)
- Nanuk Cases Shooting & Archery Gear