Shop All Gun Cases & Bags
Nanuk Cases
Case with Glock, Silver
Mfr # 910S-080SV-0J0-18002
Zoro # G006125919
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Size Medium
- Material NK-7 High Impact Polypropylene
- Width (In.) 11.1
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 910S-080SV-0J0-18002
- Zoro # G006125919
- Country of Origin Canada
- Category Gun Cases & Bags
Dimensions
Size | Medium |
Width (In.) | 11.1 |
Overall Width | 5 |
Overall Length | 15 |
Length | 14.3 |
Height | 4.7 |
Overall Height | 12 |
Details
Item | Waterproof 2UP Glock Pistol Hard Case |
Color | Silver |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 4 |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Includes | Custom Foam |
Description
Case with Glock,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Water Electric Pressure Washer, Width: 22" (3000WM/SS-208V)
- NUVO IRON BLACK GALVANIZED STEEL 18in CANE BOLT (CBW)
- EGO Trimmer Line, 0.094" Dia., 5/64 ft. L, PK5 (AL2420P)
- FLASH FURNITURE Faux Teak Outdoor Patio Table and Chair Set (XU-DG-10456033-GG)
- NANUK CASES Case w/foam insert for 6UP Pistol-Graph. (935S-080GP-0A0-16708)
- NANUK CASES Case with Glock, Yellow (909S-080YL-0J0-17333)
- NANUK CASES Case with Glock, Red (909S-080RD-0J0-17333)
- NANUK CASES Customized Foam Insert (909) for Classic (909-FOAM_CLASG)
- NANUK CASES Case with Glock, Black (909S-080BK-0J0-17333)
- NANUK CASES Case w/foam insert for AR - Black (990S-081BK-0A0-14098)
- PLANO Protective Case, 14-1/2" W x 16-3/4" L x 6 H (140402)
- Nanuk Cases Shooting & Archery Gear