Shop All Gun Cases & Bags
Nanuk Cases
Case with Glock, Red
Mfr # 909S-080RD-0J0-17333
Zoro # G806126093
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Small
- Material NK-7 High Impact Polypropylene
- Width (In.) 9
- Overall Height 10
- Length 12.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 909S-080RD-0J0-17333
- Zoro # G806126093
- Country of Origin Canada
- Category Gun Cases & Bags
Dimensions
Size | Small |
Width (In.) | 9 |
Overall Height | 10 |
Length | 12.64 |
Overall Width | 5 |
Depth | 2.37 |
Height | 4.38 |
Overall Length | 13 |
Details
Item | Waterproof Professional Glock Pistol/Gun Case |
Color | Red |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 295 cu.in | 0.18 cu.ft | 4.8 L |
Includes | Custom foam |
Weight | 3 |
Description
Case with Glock,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA Genova 70736 90° Double 1/4 Bend Elbow (672263)
- XPOSE SAFETY 10 ft x 16 ft 5 mil Tarp, Blue, Polyethylene (BT-1016-X)
- AFTERMARKET A170632 Lower Radiator Hose Fits Case 480 580 585 584 586 (CSO90-0336)
- SUNPACK Extra Strength Heavy-Duty Tray, 10" X 20" I.D. Black W/Holes (SP61022P)
- NANUK CASES Case with Glock, Yellow (909S-080YL-0J0-17333)
- NANUK CASES Case with Glock, Black (909S-080BK-0J0-17333)
- NANUK CASES Customized Foam Insert for Classic (910-FOAM_CLASG)
- NANUK CASES Customized Foam Insert (909) for Classic (909-FOAM_CLASG)
- NANUK CASES Case w/foam insert for 6UP Pistol-Graph. (935S-080GP-0A0-16708)
- NANUK CASES Customized Foam Insert for Glock (909-FOAM_GLOCK)
- PLANO Molding Water Resistant Ammo Can Filed Box, 11-5/8L x 5-1/8W x 7-1/8H, Green (131200)
- Nanuk Cases Gun Cases & Bags