Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Yellow, 955S-010YL-0A0
Mfr # 955S-010YL-0A0
Zoro # G706126155
product price: $334.95
/ea
Free Shipping & Returns
$334.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 955S-010YL-0A0
- Zoro # G706126155
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 26 |
Overall Width | 20 |
Overall Height | 12 |
Height | 11.8 |
Depth | 8.1 |
Details
Color | Yellow |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Wheels and Foam Insert |
Item | Case with Foam,Yellow |
Load Capacity | 3815 cu.in | 2.2 cu.ft | 62.5 L |
Weight | 21 |
Description
Case with Foam,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG LINE Stainless Impeller Puller; Sm.; 1-1/4" - 2-9/16" (660040-1)
- V-8 TOOLS Puller Set, 10T (4210)
- GOLDBLATT 100pc Utility Blade (G08283)
- HOLEMAKER TECHNOLOGY HMT Magnet Drill Arbor MT3 1-1/4 in. Shank (103013-0323)
- NANUK CASES Black Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-020BK-0A0)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000YL-0A0)
- NANUK CASES Case with Foam Insert for 8 Knives, 909S-080BL-0A0-19327 (909S-080BL-0A0-19327)
- NANUK CASES Yellow Protective Case, 19.8"L x 16"W x 7.6"D (930S-010YL-0A0)
- NANUK CASES Black Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020BK-0A0)
- NANUK CASES Case with Foam Sennheiser(TM) AVX, Lime, 904S-080LI-0A0-19128 (904S-080LI-0A0-19128)
- NANUK CASES Foam Inserts, 3 Part, 933 Nanuk Case (933-FOAM)
- Nanuk Cases Hard Case Storage