Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Yellow, 908S-010YL-0A0
Mfr # 908S-010YL-0A0
Zoro # G306125312
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 908S-010YL-0A0
- Zoro # G306125312
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 9 |
Overall Height | 11 |
Height | 8 |
Depth | 6.1 |
Details
Color | Yellow |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 5 |
Load Capacity | 534 cu.in | 0.29 cu.ft | 8.8 L |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Item | Case with Foam,Yellow |
Description
Case with Foam,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 1/8 in Size, Deep Socket, black oxide (84950)
- HHIP 2-1/4" Combination Wrench (7023-1032)
- J.W. WINCO GN927.4-63-M6-30-B-B Clamping Lever (927.4-63-M6-30-B)
- ASTRO PNEUMATIC Deluxe Air Blow Gun, 13" Angled Nozzle (1715)
- NANUK CASES Case with Foam, Red, 910S-010RD-0A0 (910S-010RD-0A0)
- NANUK CASES Case, Yellow, 950S-000YL-0A0 (950S-000YL-0A0)
- NANUK CASES Black Protective Case, 18.7"L x 14.8"W x 7"D (925S-010BK-0A0)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-000YL-0A0)
- NANUK CASES Case with Padded Divider, Blue, 920S-020BL-0A0 (920S-020BL-0A0)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-010OR-0A0)
- PELICAN Black Protective Case, 19.17" L x 12.8" W x 6.89" D (1485AIR)
- Nanuk Cases Hard Case Storage