Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Tan, 910S-010TN-0A0
Mfr # 910S-010TN-0A0
Zoro # G306125862
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 910S-010TN-0A0
- Zoro # G306125862
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Depth | 2.8 |
Height | 4.7 |
Details
Color | Tan |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam,Tan |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Storage Trunk Item | Professional Hand Gun/Pistol Case |
Weight | 4 |
Description
Case with Foam,Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 9/16 in. Spark Plug Socket (48-22-9550)
- AMPCO SAFETY TOOLS Drift Pin, Barrel, 11/16 x 8, Nonsparking (D-5)
- PROTO 3/8 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J5273HA)
- MILWAUKEE TOOL 1/2 in Drive Socket Adapter, 1 pcs, Matte (48-66-0061)
- NANUK CASES Foam Inserts, 3 Part, 995 Nanuk Case (995-FOAM)
- NANUK CASES Case, Graphite, 909S-000GP-0A0 (909S-000GP-0A0)
- NANUK CASES Case with Foam Insert for DJI(TM) Mavic, 909S-080BK-0A0-19329 (909S-080BK-0A0-19329)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 920S-010BL-0A0 (920S-010BL-0A0)
- NANUK CASES Case with Foam Insert for (21258), 910S-080OL-0A0-21258 (910S-080OL-0A0-21258)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0004)
- NANUK CASES Black Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0001)
- Nanuk Cases Hard Case Storage