Shop All Hard Case Storage
Nanuk Cases
Case with Foam Take Down, Olive, 985S-081OL-0A0-18332
Mfr # 985S-081OL-0A0-18332
Zoro # G106125895
product price: $384.95
/ea
Free Shipping & Returns
$384.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Custom Foam, TSA Latches
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 985S-081OL-0A0-18332
- Zoro # G106125895
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 41 |
Overall Width | 7 |
Overall Height | 19 |
Height | 6.63 |
Details
Color | Olive |
Includes | Custom Foam, TSA Latches |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 21 |
Storage Trunk Item | Waterproof Hard Case with Wheels |
Item | Case with Foam Take Down,Olive |
Description
Case with Foam Take Down,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Interchangeable ScrewDriver PH2 x 6mm Stubby 86mm (168CS-2X6)
- OSG Spiral Point Tap, 1/4"-20, Bottoming, UNC, 2 Flutes, Bright (1230100)
- MILWAUKEE TOOL 3/8 in. x 8 in. Slotted Cushion Grip Screwdriver (Made in USA) (MT209)
- MAG-MATE Hose Clamp Pliers, 45 Deg. Angle (PLC220)
- NANUK CASES Case with Foam Insert for 40 Knives, Red, 915S-080RD-0A0-21052 (915S-080RD-0A0-21052)
- NANUK CASES Black Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-020BK-0A0)
- NANUK CASES Case with Foam Insert for 8 Knives, 909S-080BL-0A0-19327 (909S-080BL-0A0-19327)
- NANUK CASES Olive Long Case, 47.1"L x 17.3"W x 6.6"D, Material: Lightweight NK-7 Polypropylene (990-0006)
- NANUK CASES Yellow Carrying Case, 16.9"L x 12.9"W x 9.3"D (918-0004)
- NANUK CASES Case with Padded Divider, Olive, 905S-020OL-0A0 (905S-020OL-0A0)
- PELICAN Black Protective Case, 22.07" L x 17.92" W x 10.42" D (1560NF)
- Nanuk Cases Hard Case Storage