Shop All Hard Case Storage
Nanuk Cases
Case with Foam Take Down, Black, 985S-081BK-0A0-18332
Mfr # 985S-081BK-0A0-18332
Zoro # G906125941
product price: $384.95
/ea
Free Shipping & Returns
$384.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Custom Foam, TSA Latches
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 985S-081BK-0A0-18332
- Zoro # G906125941
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 41 |
Overall Width | 7 |
Overall Height | 19 |
Height | 6.63 |
Details
Color | Black |
Includes | Custom Foam, TSA Latches |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam Take Down,Black |
Weight | 21 |
Storage Trunk Item | Waterproof Hard Case with Wheels |
Description
Case with Foam Take Down,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Socket Set (WSS-15RC)
- MALCO Connext1, 2, 3 Quick Change Nut Driver Handle, PK 3 (CONNEXTCOMBO)
- PROTO 1/2 in Drive, 8mm 6 pt Metric Socket, 6 Points (J5441-8M-TT)
- ONSRUD Routing End Mill, Down, 1/8, 1/2, 2 (57-240)
- NANUK CASES Case with Foam, Black, 968S-010BK-0A0 (968S-010BK-0A0)
- NANUK CASES Case with Foam Insert for RTK Matr, 995S-081OL-0A0-19049 (995S-081OL-0A0-19049)
- NANUK CASES Case with Lid Organizer Divider, Graphite, 935S-060GP-0A0 (935S-060GP-0A0)
- NANUK CASES Black Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-010BK-0A0)
- NANUK CASES Black Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-1001)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- NANUK CASES Case with Foam, Olive, 985S-081OL-0A0-18249 (985S-081OL-0A0-18249)
- Nanuk Cases Hard Case Storage