Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Silver, 940S-010SV-0A0
Mfr # 940S-010SV-0A0
Zoro # G306126104
product price: $209.95
/ea
Free Shipping & Returns
$209.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 940S-010SV-0A0
- Zoro # G306126104
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 23 |
Overall Width | 9 |
Overall Height | 18 |
Height | 8.5 |
Depth | 5.9 |
Details
Color | Silver |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Load Capacity | 2240 cu.in | 1.29 cu.ft | 36.7 L |
Weight | 12 |
Item | Case with Foam,Silver |
Description
Case with Foam,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Black, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST341102BK)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62159)
- MORSE Hole Cutter, Metal, Saw Diameter 4-3/4 in. (CTS76)
- CHICAGO PNEUMATIC CP872, Straight Die Grinder, CP872, 22000 RPM (T025373)
- NANUK CASES Olive Long Case, 47.1"L x 17.3"W x 6.6"D (990-1006)
- NANUK CASES Case with Foam Insert for DJI(TM), 910S-080GP-0A0-20283 (910S-080GP-0A0-20283)
- NANUK CASES Hard Protective Case with Foam, Black (962S-010BK-0A0)
- NANUK CASES Black Protective Case, 22"L x 14"W x 9"D (935S-010BK-0A0)
- NANUK CASES Case 904 Empty with First Aid Logo, Red (904S-000RD-PA0-FSA01)
- NANUK CASES Orange Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-020OR-0A0)
- PELICAN O-Ring Lid for 1660 Cases (1663)
- Nanuk Cases Hard Case Storage