Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Silver, 920S-010SV-0A0
Mfr # 920S-010SV-0A0
Zoro # G906125972
product price: $162.95
/ea
Free Shipping & Returns
$162.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 920S-010SV-0A0
- Zoro # G906125972
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Silver |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam,Silver |
Weight | 7 |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Description
Case with Foam,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 6 ft. Black Powder Coat, w/ Chisel End (NYH-6)
- DRILLCO 1/2, High Sp Fl 1/2" SH NITRO Construction Reamer (428N132)
- HHIP 8" D1-6 3-Jaw Camlock Lathe Chuck (3900-4608)
- WILTON 403,400 Series C-Clamp, 0"-3" Jaw, 2-1/2" (14228)
- NANUK CASES Case with Foam Insert for DJI(TM) Mavic, 909S-080BK-0A0-19329 (909S-080BK-0A0-19329)
- NANUK CASES Case with Foam Insert for RTK Matr, 995S-081BK-0A0-19049 (995S-081BK-0A0-19049)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-1001)
- NANUK CASES Case with Foam Insert for (21296), 935S-080GP-0A0-21296 (935S-080GP-0A0-21296)
- NANUK CASES Case with Padded Divider, Olive, 908S-020OL-0A0 (908S-020OL-0A0)
- NANUK CASES Yellow Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2004)
- NANUK CASES Hard Protective Case without Foam, Black (962S-000BK-0A0)
- Nanuk Cases Hard Case Storage