Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Silver, 909S-010SV-0A0
Mfr # 909S-010SV-0A0
Zoro # G806125713
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 909S-010SV-0A0
- Zoro # G806125713
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 5 |
Overall Height | 10 |
Height | 4.38 |
Depth | 2.37 |
Details
Color | Silver |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 3 |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Load Capacity | 295 cu.in | 0.18 cu.ft | 4.8 L |
Item | Case with Foam,Silver |
Description
Case with Foam,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 25/64 (C71025)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 18 in W x 12-3/4 in D x 4-1/2 in H (T1025 P1)
- ZORO SELECT Chipping Hammer, Rubberwood grip (19N776)
- STRUCTRON Scraper, Stiff, 6-13/16", Carbon Steel (49756GRA)
- NANUK CASES Olive Long Case, 47.1"L x 17.3"W x 6.6"D, Material: Lightweight NK-7 Polypropylene (990-0006)
- NANUK CASES Case, Red, 915S-000RD-0A0 (915S-000RD-0A0)
- NANUK CASES Case 975, No Pull Handle w/Foam, Black (975W-010BK-0A0)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-010YL-0A0)
- NANUK CASES Orange Carrying Case, 16.9"L x 12.9"W x 9.3"D (918-1003)
- NANUK CASES Case with Foam, Olive, 960S-010OL-0A0 (960S-010OL-0A0)
- SKB Yellow Protective Case, 18-1/4"L x 13.79"W x 6.81"D (3I-1711-6Y-C)
- Nanuk Cases Hard Case Storage