Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Silver, 903S-010SV-0A0
Mfr # 903S-010SV-0A0
Zoro # G606125289
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 903S-010SV-0A0
- Zoro # G606125289
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 10 |
Overall Width | 5 |
Overall Height | 8 |
Height | 3.8 |
Depth | 2.6 |
Details
Color | Silver |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Load Capacity | 112 cu.in | 0.06 cu.ft | 1.8 L |
Item | Case with Foam,Silver |
Weight | 2 |
Description
Case with Foam,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 1-7/16"opening size. (2723SWH)
- DRILL AMERICA 5/16"-24 HSS Machine and Fraction Hand Taper Tap (DWT54518)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33132)
- STEELMAN T20 x 3" Star Tip Screwdriver with Fluted Handle (31012)
- NANUK CASES Case, Silver, 940S-000SV-0A0 (940S-000SV-0A0)
- NANUK CASES Case with Foam Insert for (21258), 910S-080OL-0A0-21258 (910S-080OL-0A0-21258)
- NANUK CASES Black Protective Case, 25-3/8"L x 20"W x 14-1/2"D (960S-010BK-0A0)
- NANUK CASES Case with Foam, Olive, 909S-010OL-0A0 (909S-010OL-0A0)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-000YL-0A0)
- NANUK CASES Orange Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-020OR-0A0)
- PELICAN Panel Frame Kit for 1120 (1120PF)
- Nanuk Cases Hard Case Storage