Shop All Hard Case Storage
Nanuk Cases
Case with Foam Sennheiser(TM) with So, 905S-080LI-0A0-19138
Mfr # 905S-080LI-0A0-19138
Zoro # G706125233
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
- Overall Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 905S-080LI-0A0-19138
- Zoro # G706125233
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 7 |
Overall Height | 11 |
Height | 6 |
Depth | 4.1 |
Details
Color | Lime |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Case with Foam |
Load Capacity | 383 cu.in | 0.22 cu.ft | 6.3 L |
Weight | 5 |
Item | Case with Foam Sennheiser(TM) with So |
Description
Case with Foam Sennheiser(TM) with So
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR HOLE SAW 1.1/8in X 1in DOC (28236)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MDG)
- NACHI Jobber Length HSS Drill - #43 (0545269)
- TEKTON 3/8 Inch Drive Extension Set, 4-Piece (1, 3, 6, 10 in.) (SHA91011)
- NANUK CASES Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Overall Depth: 10.1" (933-0007)
- NANUK CASES Case with Foam, Black, 968S-010BK-0A0 (968S-010BK-0A0)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020OR-0A0)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-0001)
- NANUK CASES Case with Foam Sennheiser(TM) AVX, Yellow, 904S-080YL-0A0-19128 (904S-080YL-0A0-19128)
- NANUK CASES Hard Protective Case without Foam, Orange (962S-000OR-0A0)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Black (915S-080BK-0A0-21052)
- Nanuk Cases Hard Case Storage