Shop All Hard Case Storage
Nanuk Cases
Case with Foam Sennheiser(TM) EW Wirel, 905S-080YL-0A0-19136
Mfr # 905S-080YL-0A0-19136
Zoro # G306126081
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
- Overall Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 905S-080YL-0A0-19136
- Zoro # G306126081
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 7 |
Overall Height | 11 |
Height | 6 |
Depth | 4.1 |
Details
Color | Yellow |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Case with Foam |
Weight | 5 |
Load Capacity | 383 cu.in | 0.22 cu.ft | 6.3 L |
Item | Case with Foam Sennheiser(TM) EW Wirel |
Description
Case with Foam Sennheiser(TM) EW Wirel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR5)
- DOTCO Collet (308PT)
- CRAFTSMAN 1/2" Drive Impact Socket Set Deep, Short Socket, Black Oxide (CMMT16548)
- CURRENT TOOLS 9/16" x 300' Double Braided Composite Cable Pulling Rope (916300PR)
- NANUK CASES Black Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-000BK-0A0)
- NANUK CASES Case with Foam, Olive, 985S-011OL-0A0 (985S-011OL-0A0)
- NANUK CASES Case with Foam, Orange, 909S-010OR-0A0 (909S-010OR-0A0)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 945S-060YL-0A0 (945S-060YL-0A0)
- NANUK CASES Case with Lid Organizer Divider, Red, 935S-060RD-0A0 (935S-060RD-0A0)
- NANUK CASES Case, Olive, 903S-000OL-0A0 (903S-000OL-0A0)
- NANUK CASES Case with Foam, Olive, 903S-010OL-0A0 (903S-010OL-0A0)
- Nanuk Cases Hard Case Storage