Shop All Hard Case Storage
Nanuk Cases
Case with Foam Sennheiser(TM) Eng Syst, 910S-080GP-0A0-16805
Mfr # 910S-080GP-0A0-16805
Zoro # G906125361
Free Shipping & Returns
$123.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
- Overall Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 910S-080GP-0A0-16805
- Zoro # G906125361
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Height | 4.7 |
Depth | 2.8 |
Details
Color | Graphite |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Case with Foam |
Weight | 4 |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Item | Case with Foam Sennheiser(TM) Eng Syst |
Description
Case with Foam Sennheiser(TM) Eng Syst
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2084)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030MD)
- IRWIN IRWIN VISE-GRIP 4LN The Original Long Nose Locking Pliers With Wire Cutter; 1.5 in. to 38 mm.; 4 in. (VSG-4LN)
- PANAVISE Repl Grooved Jaws, Bench Vise, Nylon, Black (344)
- NANUK CASES Case with Laptop Kitwith Strap, 923S-041GP-0A0 (923S-041GP-0A0)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020OR-0A0)
- NANUK CASES Case with Padded Divider, Olive, 940S-020OL-0A0 (940S-020OL-0A0)
- NANUK CASES Case with Lid Organizer Divider, Blue, 920S-060BL-0A0 (920S-060BL-0A0)
- NANUK CASES Case with Lid Organizer Divider, Graphite, 935S-060GP-0A0 (935S-060GP-0A0)
- NANUK CASES Black Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2001)
- NANUK CASES Case, Red, 909S-000RD-0A0 (909S-000RD-0A0)
- Nanuk Cases Hard Case Storage