Shop All Hard Case Storage
Nanuk Cases
Case with Foam Sennheiser(TM) AVX, Yellow, 904S-080YL-0A0-19128
Mfr # 904S-080YL-0A0-19128
Zoro # G606125258
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 904S-080YL-0A0-19128
- Zoro # G606125258
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 11 |
Overall Width | 5 |
Overall Height | 9 |
Height | 4.5 |
Depth | 2.9 |
Details
Color | Yellow |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam Sennheiser(TM) AVX,Yellow |
Load Capacity | 186 cu.in | 0.10 cu.ft | 3.1 L |
Weight | 2 |
Storage Trunk Item | Case with Foam |
Description
Case with Foam Sennheiser(TM) AVX,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #24 (C97378)
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792713)
- GEARWRENCH 1/2" Drive Magnetic Socket Rail Includes 14 Clips (83128)
- PRO-SERIES 2" Ultra Precision Toolmaker's Vise (3900-2012)
- NANUK CASES Case w/Lid Organizer w/Divider, Black, 960S-060BK-0A0 (960S-060BK-0A0)
- NANUK CASES Case with Foam, Black, 965S-010BK-0A0 (965S-010BK-0A0)
- NANUK CASES Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1007)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 920S-060YL-0A0 (920S-060YL-0A0)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-010OR-0A0)
- NANUK CASES Case w/Lid Organizer w/Divider, Black, 950S-060BK-0A0 (950S-060BK-0A0)
- GREENLEE Knock Out Case, KCC-LD4 (KCC-LD4)
- Nanuk Cases Hard Case Storage