Shop All Hard Case Storage
Nanuk Cases
Case with Foam Sennheiser(TM) AVX, Lime, 904S-080LI-0A0-19128
Mfr # 904S-080LI-0A0-19128
Zoro # G806125799
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 904S-080LI-0A0-19128
- Zoro # G806125799
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 11 |
Overall Width | 5 |
Overall Height | 9 |
Depth | 2.9 |
Height | 4.5 |
Details
Color | Lime |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam Sennheiser(TM) AVX,Lime |
Weight | 2 |
Storage Trunk Item | Case with Foam |
Load Capacity | 186 cu.in | 0.10 cu.ft | 3.1 L |
Description
Case with Foam Sennheiser(TM) AVX,Lime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS SNIPS MULTIMSTR 9-3/4"" (M300N)
- BAHCO Bahco Adj. Wrench, 12", 1-3/8" Cap., Black (BAH9073RUS)
- KLEIN TOOLS 1000V Insulated Tool Set, 4-Piece (9417R)
- DRILL AMERICA O HSS Adjustable Reamer 2-3/4" - 3-11/32" (DWRRADJO)
- NANUK CASES Case with Foam, Yellow, 920S-080YL-0A0-19135 (920S-080YL-0A0-19135)
- NANUK CASES Yellow Protective Case, 19.8"L x 16"W x 7.6"D (930S-010YL-0A0)
- NANUK CASES Foam Insert, 15"L x 10"W x Lid Tray: 1-3/4", Base Tray: 5-7/8"D (918-FOAM)
- NANUK CASES Case, Black, 963S-000BK-0A0 (963S-000BK-0A0)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-000YL-0A0)
- NANUK CASES Case with Foam, Orange, 955S-010OR-0A0 (955S-010OR-0A0)
- PELICAN Yellow Protective Case, 24.6"L x 19.7"W x 8.6"D (IM2700)
- Nanuk Cases Hard Case Storage