Shop All Hard Case Storage
Nanuk Cases
Case with Foam Rode(R)Rodelink(TM) Wire, 905S-080BK-0A0-19133
Mfr # 905S-080BK-0A0-19133
Zoro # G906125521
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
- Overall Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 905S-080BK-0A0-19133
- Zoro # G906125521
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 7 |
Overall Height | 11 |
Height | 6 |
Depth | 4.1 |
Details
Color | Black |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 5 |
Storage Trunk Item | Case with Foam |
Item | Case with Foam Rode(R)Rodelink(TM) Wire |
Load Capacity | 383 cu.in | 0.22 cu.ft | 6.3 L |
Description
Case with Foam Rode(R)Rodelink(TM) Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Straight Die Grinder Composite (IRT308B)
- LYNDEX-NIKKEN Collet, ER11, 15/64in (E11-015)
- DRILL AMERICA 9/16"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR9/16)
- POWERBUILT 3/8" Drive 10Mm 12Pt Socket (641015)
- NANUK CASES Case with Lid Organizer Foam, Olive, 935S-050OL-0A0 (935S-050OL-0A0)
- NANUK CASES Case with Foam, Orange, 909S-010OR-0A0 (909S-010OR-0A0)
- NANUK CASES Orange Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-020OR-0A0)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-000YL-0A0)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0004)
- NANUK CASES Black Protective Case, 14.3"L x 11.1"W x 4.7"D (910S-010BK-0A0)
- NANUK CASES Case 915 Empty with First Aid Logo, Red (915S-000RD-PA0-FSA01)
- Nanuk Cases Hard Case Storage