Shop All Hard Case Storage
Nanuk Cases
Case with Foam Rode(R) Newsshooter(TM) W, 910S-080BK-0A0-19132
Mfr # 910S-080BK-0A0-19132
Zoro # G706125707
product price: $114.95
/ea
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
- Overall Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 910S-080BK-0A0-19132
- Zoro # G706125707
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Height | 4.7 |
Depth | 2.8 |
Details
Color | Black |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam Rode(R) Newsshooter(TM) W |
Weight | 4 |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Storage Trunk Item | Case with Foam |
Description
Case with Foam Rode(R) Newsshooter(TM) W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 12" L x Demolition Cutting Reciprocating Saw Blade (20485B106R)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 27/64 (C10623)
- CRESCENT NICHOLSON 10" Round Single Cut Smooth File (12084)
- LIZARD Safety Knife, Utility, Orange (4667)
- NANUK CASES Yellow Protective Case, 19.8"L x 16"W x 7.6"D (930S-010YL-0A0)
- NANUK CASES Case with Foam Insert for RTK Matr, 995S-081BK-0A0-19049 (995S-081BK-0A0-19049)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 920S-010BL-0A0 (920S-010BL-0A0)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-000YL-0A0)
- NANUK CASES Case with Lid Organizer Divider, Olive, 935S-060OL-0A0 (935S-060OL-0A0)
- NANUK CASES Foam Inserts, 3 Part, 933 Nanuk Case (933-FOAM)
- PELICAN Black Protective Case, 24.4"L x 19.36"W x 8.79"D (1600NF)
- Nanuk Cases Hard Case Storage