Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Red, 935S-010RD-0A0
Mfr # 935S-010RD-0A0
Zoro # G106125970
product price: $249.95
/ea
Free Shipping & Returns
$249.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 935S-010RD-0A0
- Zoro # G106125970
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Height | 9 |
Depth | 5.4 |
Details
Color | Red |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam,Red |
Weight | 16 |
Storage Trunk Item | Waterproof Carry-On Hard Case with Wheels and Foam Insert |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Description
Case with Foam,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/4" DR X TT10 TAMPER PROOF TORX DRI (GP910TT)
- IRWIN Impact Screw Extract 6Pc (1876225)
- STEELMAN 5-1/2in REVERSIBLE BENCH VISE WITH 360° SWIVEL BASE (60888)
- ONSRUD 1/8" Carbide 118 Deg. Jobber Length Drill Bit (67-807)
- NANUK CASES Olive Long Case, 47.1"L x 17.3"W x 6.6"D, Material: Lightweight NK-7 Polypropylene (990-0006)
- NANUK CASES Case with Foam Insert for RTK Matr, 995S-081BK-0A0-19049 (995S-081BK-0A0-19049)
- NANUK CASES Foam Inserts, 3 Part, 995 Nanuk Case (995-FOAM)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 908S-010BL-0A0 (908S-010BL-0A0)
- NANUK CASES Case with Padded Divider, Black, 965S-020BK-0A0 (965S-020BK-0A0)
- NANUK CASES Case, Blue, 903S-000BL-0A0 (903S-000BL-0A0)
- NANUK CASES Black Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-010BK-0A0)
- Nanuk Cases Hard Case Storage