Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Red, 910S-010RD-0A0
Mfr # 910S-010RD-0A0
Zoro # G706125844
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color red
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 910S-010RD-0A0
- Zoro # G706125844
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 5 |
Overall Height | 12 |
Depth | 2.8 |
Details
Color | red |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 4 |
Storage Trunk Item | Professional Hand Gun/Pistol Case |
Item | Case with Foam,Red |
Load Capacity | 498 cu.in | 0.28 cu.ft | 8.2 L |
Description
Case with Foam,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Identifier, Lanyard, Std And Metric (GH-COM---------)
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- PROTO 3/4 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5524M)
- M.A. FORD Xt Endmill Endmill 3/8 X 1 (27837510B)
- NANUK CASES Case with Foam, Lime, 908S-010LI-0A0 (908S-010LI-0A0)
- NANUK CASES Case, Black, 985S-001BK-0A0 (985S-001BK-0A0)
- NANUK CASES Case with Foam, Black, 985S-081BK-0A0-18249 (985S-081BK-0A0-18249)
- NANUK CASES Case, Olive, 920S-000OL-0A0 (920S-000OL-0A0)
- NANUK CASES Case, Graphite, 995S-001GP-0A0 (995S-001GP-0A0)
- NANUK CASES Case with Foam Insert for 40 Knives, Red, 915S-080RD-0A0-21052 (915S-080RD-0A0-21052)
- GO RHINO For Use To Store Tools and Gear 2453 Length x 1955 Widthx 990 Depth (XG252010)
- Nanuk Cases Hard Case Storage