Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Red, 905S-010RD-0A0
Mfr # 905S-010RD-0A0
Zoro # G706125684
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 905S-010RD-0A0
- Zoro # G706125684
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 7 |
Overall Height | 11 |
Depth | 4.1 |
Height | 6 |
Details
Color | Red |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam,Red |
Load Capacity | 383 cu.in | 0.22 cu.ft | 6.3 L |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Weight | 5 |
Description
Case with Foam,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK 10-24 Hex Drive Installation Tool for Threaded Inserts (500-2)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39650CLB72360)
- MILWAUKEE TOOL 3/8 in. Drive 3/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-7500)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2042R)
- NANUK CASES Foam Inserts, 3 Part, 995 Nanuk Case (995-FOAM)
- NANUK CASES Case with Foam, Tan, 910S-010TN-0A0 (910S-010TN-0A0)
- NANUK CASES Case 909 Empty with First Aid Logo, Red (909S-000RD-PA0-FSA01)
- NANUK CASES Case, Blue, 903S-000BL-0A0 (903S-000BL-0A0)
- NANUK CASES Case with Foam, Yellow, 920S-080YL-0A0-19135 (920S-080YL-0A0-19135)
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-L)
- Nanuk Cases Hard Case Storage