Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Red, 904S-010RD-0A0
Mfr # 904S-010RD-0A0
Zoro # G306125732
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 904S-010RD-0A0
- Zoro # G306125732
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 11 |
Overall Width | 5 |
Overall Height | 9 |
Height | 4.5 |
Depth | 2.9 |
Details
Color | Red |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 186 cu.in | 0.10 cu.ft | 3.1 L |
Weight | 2 |
Item | Case with Foam,Red |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Description
Case with Foam,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Isolator, Spring, 750 to 1000lb. (5C150)
- AMPG Gage Ball Tip, 1/8, 4-48 (Z6936)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003400001)
- DRILL AMERICA 1-1/8" x 18" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL18X1-1/8X3/4)
- NANUK CASES Foam Inserts, 3 Part, 995 Nanuk Case (995-FOAM)
- NANUK CASES Black Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020BK-0A0)
- NANUK CASES Case 975, No Pull Handle w/Heels, Black (975W-000BK-0A0)
- NANUK CASES Case, Olive, 908S-000OL-0A0 (908S-000OL-0A0)
- NANUK CASES Case with Padded Divider, Orange, 938S-020OR-0A0 (938S-020OR-0A0)
- NANUK CASES Case with Foam Insert for (21256), 909S-080SV-0A0-21256 (909S-080SV-0A0-21256)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010OR-0A0)
- Nanuk Cases Hard Case Storage