Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Orange, 938S-010OR-0A0
Mfr # 938S-010OR-0A0
Zoro # G706126063
product price: $309.95
/ea
Free Shipping & Returns
$309.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 938S-010OR-0A0
- Zoro # G706126063
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 24 |
Overall Width | 16 |
Overall Height | 14 |
Height | 13.2 |
Depth | 9.5 |
Details
Color | Orange |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam,Orange |
Load Capacity | 3118 cu.in | 1.8 cu.ft | 51.1 L |
Weight | 19 |
Storage Trunk Item | Waterproof Hard Case with Wheels and Foam Insert |
Description
Case with Foam,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams T-Handle Hex Driver, 3/8 x 6" (HKT-3/8)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket PZ Size1 L.28 mm (01300001)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1125200)
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LXU6)
- NANUK CASES Orange Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-020OR-0A0)
- NANUK CASES Case Nano, Clear (330-0011)
- NANUK CASES Black Protective Case, 19.8"L x 16"W x 7.6"D (930S-010BK-0A0)
- NANUK CASES Case with Foam, Olive, 960S-010OL-0A0 (960S-010OL-0A0)
- NANUK CASES Case with Foam Sennheiser(TM) AVX, Lime, 904S-080LI-0A0-19128 (904S-080LI-0A0-19128)
- NANUK CASES Case, Black, 960S-000BK-0A0 (960S-000BK-0A0)
- NANUK CASES Case 904 Empty with First Aid Logo, Red (904S-000RD-PA0-FSA01)
- Nanuk Cases Hard Case Storage