Shop All Hard Case Storage
Nanuk Cases
Case with Foam, Orange, 908S-010OR-0A0
Mfr # 908S-010OR-0A0
Zoro # G706125356
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 908S-010OR-0A0
- Zoro # G706125356
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 9 |
Overall Height | 11 |
Height | 8 |
Depth | 6.1 |
Details
Color | Orange |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Foam,Orange |
Load Capacity | 534 cu.in | 0.29 cu.ft | 8.8 L |
Weight | 5 |
Storage Trunk Item | Waterproof Hard Case with Foam Insert |
Description
Case with Foam,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 2 (33042)
- IRWIN IRWIN VISE-GRIP 2078108 Groovelock Pliers; 13 Positions; 8 in. (VSG-2078108)
- STANLEY Bricklayers Hammer, Steel, Anti-Vibe, 20 Oz (54-022)
- KLEIN TOOLS Open-End Wrench 1/2-Inch, 9/16-Inch Ends (68462)
- NANUK CASES Case with Lid Organizer Divider, Blue, 920S-060BL-0A0 (920S-060BL-0A0)
- NANUK CASES Case, Tan, 910S-000TN-0A0 (910S-000TN-0A0)
- NANUK CASES Black Protective Case, 22"L x 14"W x 9"D (935S-010BK-0A0)
- NANUK CASES Black Protective Case, 25-3/8"L x 20"W x 14-1/2"D (960S-010BK-0A0)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-010YL-0A0)
- NANUK CASES Case 310 Empty with First Aid Logo, Red (310-FSA9)
- PELICAN Black Protective Case, 19.87"L x 13.9"W x 4.68"D (1490CC#1)
- Nanuk Cases Hard Case Storage